Newport Brass

Nadya Air Gap Cap in White

Part #N100-2/50  |  Manufacturer Part #100-2/50

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Nadya

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Material: Brass