Air Gap Compression Kit in English Bronze
Nadya Air Gap Compression Kit in English Bronze
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Nadya
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- GSA Approved:
- No
- Height:
- 2-5/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Width:
- 1-15/16 in