Air Gap Compression Kit in Stainless Steel

You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Nadya Air Gap Compression Kit in Stainless Steel

  • Fast #
  • Part #N100/20
  • Item #1601800
  • Manufacturer Part #100/20
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Nadya
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Brass
Product Type:
Air Gap Kit