Newport Brass Nadya in Flat Black Water Dispenser

N107C/56

Manufacturer Part #: 107C/56

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout assembly with integral supply hoses
  • Quarter-turn washerless ceramic disc valve cartridges
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Collection
Nadya
Faucet Connection
Threaded
Faucet Connection Size
7/16 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-13/16 in
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday