Newport Brass Nadya Single Handle Kitchen Faucet in Stainless Steel - PVD

N941/20

Manufacturer Part #: 941/20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Nadya
Faucet Connection Size
3/8 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Valve Type
Quarter Turn Ceramic Disc, Washerless
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9-11/16 in
Spout Type
Swivel
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday