Single Handle Kitchen Faucet in Uncoated Polished Brass - Living
Nadya Single Handle Kitchen Faucet in Uncoated Polished Brass - Living
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Top-mounted ADA compliant lever handle
- Available in 27 unique Finishes
- 9-11/16" (24.6 cm) spout reach (c-c)
- Solid brass pull-out sidespray assembly
- 5-11/16" (14.4 cm) spout height at outlet
- Swivel spout assembly with top-accessible diverter
- Euro-motion ceramic disc 35 mm valve cartridge
- For two hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nadya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Deck Plate Included:
- No
- Faucet Height:
- 8-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Euro-motion Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 5-11/16 in
- Spout Reach:
- 9-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No