Newport Brass

Nadya Single Handle Pull Down Kitchen Faucet in English Bronze

Part #N2510-5103/07  |  Manufacturer Part #2510-5103/07

Color/Finish:
English Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant Lever Handle
  • Cartridge stem adapter ensures secure handle-to-stem interface
  • Two-function, toggle-control spray engine with solid brass housing
  • Pivoting-ball spray engine inlet fitting for enhanced directional control
  • 11-3/4" (29.8 cm) spout height at outlet
  • 9" (22.9 cm) spout reach (c-c)
  • For single hole configurations
  • 1.8 gallons (6.7 liters) per minute maximum flow rate

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Nadya

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: OD Compression

Faucet Connection Size: 3/8 in

Faucet Height: 17-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 11-3/4 in

Spout Reach: 9 in

Spout Type: Swivel

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

cUPC Certified: Yes