Single Handle Pull Down Kitchen Faucet in Satin Brass - PVD
Nadya Single Handle Pull Down Kitchen Faucet in Satin Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Swivel spout assembly with side-mounted ADA compliant Lever Handle
- Available in 27 unique Finishes
- 9" (22.9 cm) spout reach (c-c)
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 11-3/4" (29.8 cm) spout height at outlet
- Two-function, toggle-control spray engine with solid brass housing
- Cartridge stem adapter ensures secure handle-to-stem interface
- 1.8 gallons (6.7 liters) per minute maximum flow rate
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Nadya
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11-3/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- Yes
- UL Listed:
- No
- cUPC Certified:
- Yes