Newport 365 24 in. Towel Bar in Polished Chrome

Part #N75-02/26  |  Item #436369  |  Manufacturer Part #75-02/26

$ 98.70 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
  • Solid Brass Construction
  • Complements Newport 365 product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Newport 365

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-9/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Width: 3-1/8 in