Newport Bath 1 in. 1.8 gpm 1-Function Handshower in Satin Nickel

Part #N283-102/15S  |  Item #7509788  |  Manufacturer Part #283-102/15S

$ 283.09 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary styling
  • Single function spray
  • Finished spray surface
  • Incorporates twin back-check valves
  • 1/2" NPSM inlet fitting
  • 3” x 3/4” (7.6 cm x 1.9 cm) spray area
  • 1.8 gallons (6.7 liters) per minute maximum flow rate

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Newport Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 8-89/100 in

Faucet Material: Brass

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Height: 8-89/100 in

IAPMO Listed: Yes

Length: 1 in

NSF Certified: No

Showerhead Function: Single

Trim Only: No

WaterSense Labeled: Yes

Width: 1 in