1/2 x 24 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

You last purchased this on
 
Newport Brass

Newport Bath 1/2 x 24 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Newport Bath 1/2 x 24 in. Ceiling Mount Shower Arm & Flange in Polished Nickel

  • Fast #
  • Part #N517-24/15
  • Item #3715564
  • Manufacturer Part #517-24/15
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • 1/2" IPS
  • Available in 27 unique Finishes
  • Many lengths available (11 sizes from 2" to 42")
  • 2-3/8" flange diameter with o-ring retainer
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Newport Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
2-3/8 in
Diameter:
2-3/8 in
Faucet Part Type:
Shower Arm
Fits Brand:
Newport Brass
Fits Model:
209, 2091, 2152, 2153
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
24 in
Material:
Brass
WaterSense Labeled:
No
Width:
4-3/10 in