0 items

Newport Brass Aylesbury Open Toilet Tissue Holder

N34-27

Color Finish

Starting at $106.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complements Aylesbury product series
  • Finish warranted as long as the original purchaser owns their home
  • Single-post, open roller design

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aylesbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/16 in
Height
3-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-1/16 in
Material
Solid Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday