0 items

Newport Brass Keaton Open Toilet Tissue Holder

N36-27

Color Finish

Starting at $152.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Keaton
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-1/4 in
Material
Brass
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday