Newport Brass

Pavani 3 Hole Deck Mount Roman Tub Faucet with Double Lever Handle in Flat Black

Part #N3-3106/56  |  Item #7381485  |  Manufacturer Part #3-3106/56

$ 779.80 EACH
(Pricing is for Flat Black)

Color/Finish:
Flat Black

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-697 as specified (Required Accessory)
  • 7-1/16" (17.9 cm) spout height at outlet
  • 7-15/16" (20.2 cm) spout reach (c-c)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Pavani

Color Finish: Flat Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 11-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: [Quarter Turn Ceramic Disc, Washerless]

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-1/16 in

Trim Only: Yes

Tub Spout Reach: 7-15/16 in

UL Listed: No

WaterSense Labeled: No