Newport Brass
Pavani 4 in. Brass Handle in Gun Metal
Part #N3-549/14 | Item #7379847 | Manufacturer Part #3-549/14
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handle assembly for control valve
- Diverter: order handle & Diverter Valve part #1-617
- Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: 3-3122BP Tub and Shower Trim
CSA Certified: CSA B125.1
Collection: Pavani
Color Finish: Gun Metal
Color Finish Category: Greys
Faucet Mount: Wall Mount
Faucet Part Type: Handle
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 3 in
IAPMO Listed: Yes
Length: 4 in
Material: Brass
Number of Handles: Single Handle
WaterSense Labeled: Yes