Pavani 4 in. Brass Handle in Satin Brass - PVD

Part #N3-549/04  |  Item #7379615  |  Manufacturer Part #3-549/04

$ 192.50 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish:
Satin Brass - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 3-3122BP Tub and Shower Trim

CSA Certified: CSA B125.1

Collection: Pavani

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Mount: Wall Mount

Faucet Part Type: Handle

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 3 in

IAPMO Listed: Yes

Length: 4 in

Material: Brass

Number of Handles: Single Handle

WaterSense Labeled: Yes