Brass Valve Trim in Antique Brass

You last purchased this on
 
Newport Brass

Pavani Brass Valve Trim in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Pavani Brass Valve Trim in Antique Brass

  • Fast #
  • Part #N3-3103TR/06
  • Item #7380722
  • Manufacturer Part #3-3103TR/06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Available in 27 unique Finishes
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)
  • Intergrated volume control diverter for directed,variable water flow
  • ADA compliant lever handle assembly for control valve
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Luxtherm® 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared), 1-744 (3-port) Rough Valve
CSA Certified:
CSA B125.1
Collection:
Pavani
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Diameter:
7-9/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
7-9/100 in
IAPMO Listed -:
Yes
Length:
7-9/100 in
Material:
Brass
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Width:
3-91/100 in