Pavani Brass Valve Trim in Antique Copper

Part #N4-3104BP/08A  |  Item #7380823  |  Manufacturer Part #4-3104BP/08A

$ 455.70 EACH
(Pricing is for Antique Copper)

Color/Finish:
Antique Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA Compliant Lever Handle
  • Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
  • ADA compliant lever handle assembly options for control valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 and 1-684 Rough Valve

CSA Certified: CSA B125.1

Collection: Pavani

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Diameter: 6 in

Faucet Part Type: Valve Trim

Handle Material: Metal

Handle Type: Lever

Height: 6 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 6 in

Material: Brass

Number of Handles: Single Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Width: 2-13/16 in