Newport Brass Pavani Pressure Balanced Tub and Shower Diverter Plate with Single Lever Handle in Satin Nickel - PVD

N5-3102BP/15S

Manufacturer Part #: 5-3102BP/15S

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
CUPC Certified
Collection
Pavani
Color Finish
Satin Nickel - PVD
Depth
2-13/16 in
Escutcheon Width
6 in
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Valve Trim Type
Pressure Balancing
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday