Two Handle Bathroom Sink Faucet in Vintage Copper - PVD

You last purchased this on
 
Newport Brass

Pavani Two Handle Bathroom Sink Faucet in Vintage Copper - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Pavani Two Handle Bathroom Sink Faucet in Vintage Copper - PVD

  • Fast #
  • Part #N3100/16
  • Item #7300660
  • Manufacturer Part #3100/16
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vintage Copper - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pavani
Color Finish Category:
Copper Tones
Color Finish Name:
Vintage Copper - PVD
Faucet Center Size:
4 in - 10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
9-7/16 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8 in
Spout Reach:
5-9/16 in
Trim Only:
No
WaterSense Labeled:
Yes