Two Handle Wall Mount Tub Filler in Satin Nickel - PVD

You last purchased this on
 
Newport Brass

Pavani Two Handle Wall Mount Tub Filler in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Pavani Two Handle Wall Mount Tub Filler in Satin Nickel - PVD

  • Fast #
  • Part #N3-3105/15S
  • Item #7381513
  • Manufacturer Part #3-3105/15S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel - PVD Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Available in 27 unique Finishes
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 1/2" NPT spout inlet fitting
  • Rough valve incorporates a brass valve body assembly
  • 9-1/8" (23.2 cm) spout length
  • Intended for use with Newport Brass rough valve item 1-500T as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Pavani
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel - PVD
Faucet Center Size:
4 in - 8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-1/4 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
9-1/8 in
Tub Spout Type:
Non-diverter
Valve Body Material:
Brass
Valve Type:
Rough-In Valve
WaterSense Labeled:
No