Newport Brass

Pavani Wall Mount Round Thermostatic Trim Plate with Double Lever Handle in Oil Rubbed Bronze

Part #N3-3103TR/10B  |  Item #7381343  |  Manufacturer Part #3-3103TR/10B

$ 515.90 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • ADA compliant lever handle assembly for control valve
  • Intergrated volume control diverter for directed,variable water flow
  • Maximum temperature override button
  • Intended for use with Newport Brass Luxtherm® rough 1/2" valve item 1-741 (1-port), 1-742 (2-Port), 1-743 (3-port shared) or 1-744 (3-port) as specified (Required Accessory)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Pavani

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-29/50 in

Escutcheon Width: 7-9/100 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0

This Item: Newport Brass Pavani Wall Mount Round Thermostatic Trim Plate with Double Lever Handle in Oil Rubbed Bronze / $515.90