Newport Brass

Pop-Up Assembly in Antique Brass

Part #N325/06  |  Manufacturer Part #325/06

Color/Finish:
Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Pop-Up Style
  • Fits 1-1/2" opening

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Diameter: 1-1/2 in

IAPMO Listed: No

Material: Solid Brass

NSF Certified: No

Trim Ring: No