Pop-Up Assembly Satin Nickel
Pop-Up Assembly Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Pop-Up Style
- Available in 27 unique Finishes
- Fits 1-1/2" opening
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- Trim Ring:
- No