Newport Brass Annabella Prep Sink or Bar Faucet with Double Lever Handle
N808
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Quarter Turn Ceramic Disc, Washerless
- Center Size
- 4 in
- Collection
- Annabella
- Color Finish
- Polished Nickel - Natural
- Color Finish Category
- Nickel Tones
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.2 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Two Handle
- Spout Height
- 7-1/2 in
- Spout Reach
- 5-1/4 in
- Spout Type
- Swivel
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday