0 items

Newport Brass Secant Pressure Balancing Shower Trim Plate with Single Lever Handle (Less Showerhead Arm)

N4-2044BP

Color Finish

Starting at $334.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Secant
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Faucet Connection Size
3/4 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
5-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-3/8 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday