0 items

Newport Brass Aylesbury Pressure Balancing Shower Trim Plate with Single Lever Handle

N4-2414BP

Color Finish

Starting at $383.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced pressure shower trim plate with handle
  • Intended for use with Newport Brass rough valves
  • Less tub spout or showerhead, arm and flange
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Aylesbury
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
End Connection 1
NPT
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in, 3/4 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday