0 items

Newport Brass Sutton Pressure Balancing Shower Trim Plate with Single Lever Handle

N4-2454BP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Sutton
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
End Connection 1
Threaded
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday