0 items

Newport Brass Keaton Pressure Balancing Tub and Shower Trim with Single Lever Handle

N4-2494BP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Keaton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
6 in
End Connection 1
Threaded
Faucet Connection Size
5/8 in
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
Yes
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday