Newport Brass

Prezlee 24 in. Towel Bar in Polished Nickel

Part #N83-02/15  |  Manufacturer Part #83-02/15

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Solid Metal Construction
  • Complement Newport 365 Prezlee product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Prezlee

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: [Metal, Brass]

Mount Type: Wall

Number of Bars: 1