24 in. Towel Bar in Satin Nickel - PVD
Prezlee 24 in. Towel Bar in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Complement Newport 365 Prezlee product series
- Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Prezlee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Depth:
- 3-1/16 in
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-1/16 in