Newport Brass

Prezlee 7-1/2 in. Towel Ring in Satin Nickel - PVD

Part #N83-09/15S  |  Manufacturer Part #83-09/15S

Color/Finish:
Satin Nickel - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Solid Metal Construction
  • Single-post, horizontal pivot design with hanging, open ring
  • Complements Newport 365 Prezlee product series

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Prezlee

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Depth: 2-9/16 in

Height: 5-5/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

Projection: 2-9/16 in

Ring Type: Open

Shape: Rectangular

Width: 7-1/2 in