Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Prezlee Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Prezlee Wall Mount Toilet Tissue Holder in Polished Nickel - Natural

  • Fast #
  • Part #N83-27/15
  • Item #7097194
  • Manufacturer Part #83-27/15
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Metal Construction
  • Single-post, open roller design
  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Complements Newport 365 Prezlee product series
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Prezlee
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-13/16 in
Escutcheon Height:
1-7/8 in
Escutcheon Width:
1-7/8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Metal
Mount Type:
Wall
Origin:
Global
Overall Width:
7 in
Pivoting:
No
Projection:
3-11/16 in
Weight:
1.12 lb
Weight Capacity:
10 lb
Width:
6-15/16 in