Rectangular Open Towel Ring in Polished Nickel

You last purchased this on
 
Newport Brass

Prezlee Rectangular Open Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Prezlee Rectangular Open Towel Ring in Polished Nickel

  • Fast #
  • Part #N83-09/15
  • Item #7098451
  • Manufacturer Part #83-09/15
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Metal Construction
  • Single-post, horizontal pivot design with hanging, open ring
  • Available in Polished Chrome (26), Polished Nickel (15) & Satin Nickel (15S)
  • Complements Newport 365 Prezlee product series
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Prezlee
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-9/16 in
Height:
5-5/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
Mount Type:
Wall
Projection:
2-9/16 in
Ring Type:
Open
Shape:
Rectangular