Single Lever Handle Floor Mount Filler in Satin Nickel - PVD Trim Only
Priya Single Lever Handle Floor Mount Filler in Satin Nickel - PVD Trim Only
Frequently Purchased Together
Product Details
- Brass construction
- Euro-motion ceramic disc 40 mm valve cartridge
- Available in Polished Chrome, Polished Nickel & Satin Nickel
- 8-11/16" (22.1 cm) tub spout reach (center-center)
- 3/4" braided hot and cold supply lines (with 1/2" adapters)
- 38" (96.5 cm) tub spout height at outlet
- ADA compliant lever handle with pull-out diverter
- 9.25 gallons (35 liters) per minute spout maximum flow rate
- 1.8 gallons (6.7 liters) per minute handshower maximum flow rate
- Contemporary handshower design of resin construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Priya
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 9.25 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 38 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-11/16 in
- WaterSense Labeled:
- No