Robe Hook in Polished Gold - PVD
Priya Robe Hook in Polished Gold - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available in 27 unique Finishes
- Complements Pavani product series
- Complements Priya product series
- Complements Kirsi product series
- Complements Keaton product series
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Priya
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold - PVD
- Depth:
- 2-3/8 in
- Diameter:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-3/8 in