Single Handle Bathroom Sink Faucet in Gun Metal
Priya Single Handle Bathroom Sink Faucet in Gun Metal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handle
- Available in 27 unique Finishes
- 6-3/16" (15.7 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Pop-up drain with tailpiece
- Euro-motion ceramic disc 25 mm valve cartridge
- Brass body with side-mounted handle
- For single hole configurations
- 5-1/2" (14.0 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Priya
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Height:
- 9-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes