Single Handle Bathroom Sink Faucet in Matte White

You last purchased this on
 
Newport Brass

Priya Single Handle Bathroom Sink Faucet in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Priya Single Handle Bathroom Sink Faucet in Matte White

  • Fast #
  • Part #N2403/52
  • Item #4232162
  • Manufacturer Part #2403/52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • ADA Compliant Lever Handle
  • Available in 27 unique Finishes
  • 6-3/16" (15.7 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Brass body with side-mounted handle
  • For single hole configurations
  • 5-1/2" (14.0 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Priya
Color Finish Category:
Whites
Color Finish Name:
Matte White
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes