Newport Brass

Priya Tub Spout Non-Diverter in Polished Chrome

Part #N3-419/26  |  Manufacturer Part #3-419/26

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction

Specifications

Collection: Priya

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Tub Spout

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No