Newport Brass Priya Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD

N2480/04

Manufacturer Part #: 2480/04

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 20 in
Collection
Priya
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-9/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday