PVD Body Spray in Forever Brass - PVD
PVD Body Spray in Forever Brass - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Traditional styling
- Available in 27 unique Finishes
- 1-7/8" (4.8 cm) Body Spray diameter
- Ball and socket design having a range of 60 degrees
- 1/2" NPSM inlet fitting
- Finished spray surface
- Single function spray
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Specifications
- Body Spray Flow Rate:
- 2.5 gpm
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Length:
- 2-5/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No