0 items

Newport Brass Chesterfield Reverse Osmosis Air Gap

N6-028

Color Finish

Starting at $91.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air gap for reverse osmosis applications
  • Ten-year warranty on finish to original purchaser
  • Use with Newport item #107C and 108C

SPECIFICATIONS

Brand Model Compatibility
Newport Brass 107C and 108C Cold Water Dispensers
CARB OTC LEED Compliant
No
Collection
Chesterfield
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
Yes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday