Newport Brass

Round Shower Drain in Polished Chrome

Part #N243-406/26  |  Manufacturer Part #243-406/26

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • O-ring retention system for easy installation and access
  • Requires Newport Brass #277-03 drain throat, sold separately.

Specifications

Adjustable: No

Color Finish Category: Chromes

Drain Base Material: Brass

Grate Color Finish: Polished Chrome

IAPMO Listed: No