0 items

Newport Brass Fairfield Round Thermostatic Trim Plate with Single Cross Handle

N3-1004TR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Intended for use with Newport Brass rough valves
  • Shown in Polished Chrome
  • Ten-year warranty on finish to original purchaser
  • Thermostatic shower system trim with temperature-adjust handle for thermostatic valve

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Fairfield
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Handle Type
Cross
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday