Rydder 1.8 gpm Wall Mount Balance Pressure Shower Trim Set with Single Lever Handle in Polished Nickel - Natural

Part #N3-8104BP/15  |  Item #7095891  |  Manufacturer Part #3-8104BP/15

$ 309.84 EACH

Color/Finish:
Polished Nickel - Natural

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Rydder 1.8 gpm Wall Mount Balance Pressure Shower Trim Set with Single Lever Handle in Polished Nickel - Natural / $309.84

Product Details

  • Available in Polished Chrome (26), Polished Nickel (15), Old World Bronze (09) & Satin Nickel (15S)
  • Solid metal construction
  • Face plate with handle escutcheon
  • Intended for use with Newport Brass rough valve item 1-684 as specified (Required Accessory)
  • Lever handle is ADA compliant when used with Shower Trim
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Residential, Commercial]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Rydder

Color Finish: Polished Nickel - Natural

Color Finish Category: Nickel Tones

Depth: 4-1/4 in

Diameter: 6 in

Escutcheon Height: 7 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Length: 19/100 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Width: 1-3/4 in