Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
Rydder Wall Mount Toilet Tissue Holder in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Metal Construction
- Single-post, open roller design
- Available in Polished Chrome (26), Polished Nickel (15), Old World Bronze (09) & Satin Nickel (15S)
- Complements Newport 365 Rydder product series
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Rydder
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No