Newport Brass
Seaport Freestanding Mount Toilet Tissue Holder in Polished Nickel - Natural
Part #N10-81/15 | Item #1744313 | Manufacturer Part #10-81/15
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
Documents
Specifications
ADA Compliant: No
Application: [Commercial, Residential]
Collection: Seaport
Color Finish: Polished Nickel - Natural
Color Finish Category: Nickel Tones
Material: Brass
Mount Type: Freestanding
Pivoting: No