Tub Filler in Polished Nickel - Natural
Seaport Tub Filler in Polished Nickel - Natural
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA compliant traditional hot and cold lever handles
- Available in 27 unique Finishes
- 2.0 gallons (7.6 liters) per minute handshower maximum flow rate
- 8-7/8" (22.5 cm) to 10-1/8" (25.7 cm) tub spout reach (wall-center)
- 2" (5.1 cm) handshower diameter
- 3/4" NPT hot and cold inlet fittings
- Quarter-turn washerless ceramic disc valve cartridges
- For floor mounted configurations, select optional accessories
- For wall mounted configurations, all is included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Seaport
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spout Type:
- Tub
- Trim Only:
- No
- WaterSense Labeled:
- No