Secant 1 Robe Hook in Polished Chrome

Part #N37-12/26  |  Item #4231538  |  Manufacturer Part #37-12/26

$ 64.35 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Secant product series

Documents

Specifications

ADA Compliant: No

Collection: Secant

Color Finish: Polished Chrome

Color Finish Category: Chromes

Material: Brass

Mount Type: Wall

Number of Hooks: 1