1 Robe Hook in Satin Nickel - PVD
Secant 1 Robe Hook in Satin Nickel - PVD
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Includes Installation Hardware
- Available in 27 unique Finishes
- Complements Secant product series
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Secant
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1